BARE METAL SEAM SEALER GREY 204 ML
892.216000
- UNSPSC 31200000
Delivery
In stock delivery from our warehouses.
Superior Corrosion Protection-Heavy-bodied seam sealer for use on vertical or horizontal seams to match OEM Sealers
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:33 PM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 1:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 204 ml |
| EAN | 4050641009319 |
Features
| Non-sagging |
| Non-flowing and excellent tooling |
| Fast cure-through |
| Paintable in 15 minutes for increased production |
| Flexible over a wide range of temperatures |
| No shrinkage, cracking or bubbling |
Instructions
| Prior to applying Bare Metal Seam Sealer Grey, vehicle temperature should be 70°F (21°C) for at least one hour. Apply directly over bare or primed metal, matching OEM seams |
| Store this product in a cool dry place with adequate ventilation and away from heat, sparks and flames. The shelf life for the Seam Sealer is 2 years when stored under normal conditions. |
Notices
| This information is only a recommendation based on our experience. Preliminary testing required |
| Do not use this product directly over any acid based self-etching primers or vice versa. This procedure can cause cracking and blistering of the undercoat and topcoat |
Documents & Videos
Review(s)
2020-08-31
Bon produit
2018-09-04
EASY TO APPLY AND COVERS THE SEAMS WELL (FLOOR PANELS, REAR BODY PANELS, QUARTER PANELS, ETC...)